Beli bearing lm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  2. THK LM Block (HSR Type)
    Mulai

    Rp1.499.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  3. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  4. THK Block SSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

  5. SMC Slim Cylinder (Silinder Datar)
    Mulai

    Rp779.900

    SMC Slim Cylinder (Silinder Datar)
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Mounting Style: Through-Hole (Standerd)
    • Mounting Bolt: None
    • Type: Pneumatic
    • Body Option: Standard (Rod End Female Thread)
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 40
    • Built-in Magnet: Without Built-in Magnet
    • Cylinder Stroke (mm): Standard Stroke 20
    • Made To Order: Standard
    • Port Thread Type: Rc/M Thread
    • Rod End Bracket: None
  6. THK Linear Bushing
    Mulai

    Rp429.900

    THK Linear Bushing
    Deskripsi:
    Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Material (Seal): RubberSeal
    • Material (Retainer): resin
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Maximum Temperature: 80°C
  7. monotaro Linear Shaft (As Bulat)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  8. THK LM Guide HSR Rail
    Mulai

    Rp749.900

    THK LM Guide HSR Rail
    Deskripsi:
    HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  9. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  10. THK Linear Guide G 20/20 60mm HSR25
    Mulai

    Rp7.699.900

    THK Linear Guide G 20/20 60mm HSR25
    atribut:
    • Dimensions g (mm): 20/20
    • Standard Pitch F (mm): 60
Daftar Harga bearing lm Terbaru October 2026
SAMICK Linear Bushing Bearing (Linear Bearing)Rp68.900
ASB Linear Bushing BearingRp12.900
THK LM Block (HSR Type)Rp1.499.900
THK Block HSR SeriesRp999.900
SAMICK Linear BearingRp68.900
THK Linear Guide G 20/20 60mm HSR15Rp4.799.900
SAMICK Linear Bushing BearingRp109.900
THK Linear BushingRp149.900
THK Block SSR SeriesRp949.900
SMC Slim Cylinder (Silinder Datar)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait